Zoro Homepage

Roller Guide, Multi-direction, 4-way

  • Mfr # 8742

  • Zoro # G6014749


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Roller Bracket Type
Roller Bracket
For Reel Series
T Series
Bracket Color
Blue
For Reel Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8742
Zoro #
G6014749
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
4 1/2 in
Roller Diameter
1 in
For Reel Diameter
19 1/2 in, 24 in
Hose Opening Height
1 1/2 in
Hose Opening Width
3 7/8 in

Details

Item
Roller Guide
Roller Material
Stainless Steel
Roller Bracket Type
Roller Bracket
For Reel Series
T Series
Bracket Color
Blue
Bracket Material
Steel
For Use With Mfr. Model Number
EZ-TSH-3100-BXS, THP-N-350-BXS, THP-N-375-BXS, THPL-N-350-BXS, THPL-N-375-BXS, TMP-N-450-BXS, TMP-N-475-BXS, TMPL-N-450-BXS, TMPL-N-475-BXS, TSH-N-3100-BXS, TSH-N-350-BXS, TSH-N-450-BXS
Return Location
Multi-direction
Roller Type
4-way
Roller Finish
Polished

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series T Series, For Use With Mfr. Model Number EZ-TSH-3100-BXS, THP-N-350-BXS, THP-N-375-BXS, THPL-N-350-BXS, THPL-N-375-BXS, TMP-N-450-BXS, TMP-N-475-BXS, TMPL-N-450-BXS, TMPL-N-475-BXS, TSH-N-3100-BXS, TSH-N-350-BXS, TSH-N-450-BXS, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Multi-direction, Hose Opening Height 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.