Zoro Homepage

Roller Guide, Top, 4-way, 17 5/8 in

  • Mfr # 15358-9.5

  • Zoro # G5985714


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Includes
Installation Hardware
Hose Opening Height
1 1/2 in
Roller Finish
Polished
For Reel Diameter
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15358-9.5
Zoro #
G5985714
UPC #
-
Country of Origin
United States

Dimensions

Hose Opening Height
1 1/2 in
For Reel Diameter
17 5/8 in
Roller Diameter
1 in
Hose Opening Width
9 1/2 in
For Reel Width
9 1/2 in

Details

Item
Roller Guide
Roller Material
Stainless Steel
Includes
Installation Hardware
Roller Finish
Polished
Return Location
Top
Bracket Material
Steel
Roller Type
4-way
Bracket Color
Blue
For Use With Mfr. Model Number
1125-6-35
For Reel Series
1125 Series, 1275 Series
Roller Bracket Type
Roller Bracket

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1125 Series, 1275 Series, For Use With Mfr. Model Number 1125-6-35, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 1 1/2 in, Hose Opening Width 9 1/2 in, Bracket Color Blue, For Reel Diameter 17 5/8 in, For Reel Width 9 1/2 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.