Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Guide, Top, 4-way, 24 in

  • Mfr # 15368-24

  • Zoro # G5984235


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Includes
Installation Hardware
For Use With Mfr. Model Number
1195-2428
Bracket Material
Steel
Hose Opening Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15368-24
Zoro #
G5984235
UPC #
-
Country of Origin
United States

Dimensions

Hose Opening Height
3 1/2 in
For Reel Diameter
24 in
For Reel Width
24 in
Roller Diameter
1 in
Hose Opening Width
24 in

Details

Roller Material
Stainless Steel
Item
Roller Guide
Includes
Installation Hardware
For Use With Mfr. Model Number
1195-2428
Bracket Material
Steel
Roller Finish
Polished
Roller Bracket Type
Roller Bracket
Return Location
Top
For Reel Series
1195 Series
Roller Type
4-way
Bracket Color
Blue

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1195 Series, For Use With Mfr. Model Number 1195-2428, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 3 1/2 in, Hose Opening Width 24 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 24 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.