Zoro Homepage

Roller Guide, Top, 4-way, 24 in

  • Mfr # 15369-11.5

  • Zoro # G5990221


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware
Roller Material
Stainless Steel
For Reel Series
1185 Series
Roller Finish
Polished
For Reel Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15369-11.5
Zoro #
G5990221
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
11 1/2 in
Roller Diameter
1 in
Hose Opening Width
11 1/2 in
For Reel Diameter
24 in
Hose Opening Height
2 1/2 in

Details

Includes
Installation Hardware
Roller Material
Stainless Steel
Item
Roller Guide
For Reel Series
1185 Series
Roller Finish
Polished
Bracket Material
Steel
For Use With Mfr. Model Number
1185-1124
Return Location
Top
Bracket Color
Blue
Roller Type
4-way
Roller Bracket Type
Roller Bracket

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-1124, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 11 1/2 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 11 1/2 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.