Zoro Homepage

Roller Guide, Top, 4-way, 24 in

  • Mfr # 15369-20

  • Zoro # G5985242


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Includes
Installation Hardware
Bracket Material
Steel
Roller Finish
Polished
Hose Opening Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15369-20
Zoro #
G5985242
UPC #
-
Country of Origin
United States

Dimensions

Hose Opening Width
20 in
Hose Opening Height
2 1/2 in
Roller Diameter
1 in
For Reel Diameter
24 in
For Reel Width
20 in

Details

Roller Material
Stainless Steel
Includes
Installation Hardware
Item
Roller Guide
Bracket Material
Steel
Roller Finish
Polished
Bracket Color
Blue
Roller Bracket Type
Roller Bracket
Return Location
Top
Roller Type
4-way
For Reel Series
1185 Series
For Use With Mfr. Model Number
1185-2024

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2024, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 20 in, Bracket Color Blue, For Reel Diameter 24 in, For Reel Width 20 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.