Zoro Homepage

Roller Guide, Top, 4-way, 28 in

  • Mfr # 15369-1-25

  • Zoro # G5990230


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Stainless Steel
Includes
Installation Hardware
Roller Bracket Type
Roller Bracket
Bracket Color
Blue
Return Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15369-1-25
Zoro #
G5990230
UPC #
-
Country of Origin
United States

Dimensions

For Reel Diameter
28 in
Hose Opening Height
2 1/2 in
Hose Opening Width
25 in
Roller Diameter
1 in
For Reel Width
25 in

Details

Item
Roller Guide
Roller Material
Stainless Steel
Includes
Installation Hardware
Roller Bracket Type
Roller Bracket
Bracket Color
Blue
Return Location
Top
For Use With Mfr. Model Number
1185-2528
For Reel Series
1185 Series
Roller Finish
Polished
Roller Type
4-way
Bracket Material
Steel

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 1185 Series, For Use With Mfr. Model Number 1185-2528, Bracket Material Steel, Roller Material Stainless Steel, Roller Finish Polished, Roller Diameter 1 in, Return Location Top, Hose Opening Height 2 1/2 in, Hose Opening Width 25 in, Bracket Color Blue, For Reel Diameter 28 in, For Reel Width 25 in, Includes Installation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.