Zoro Homepage

Spring Can Assy 10In

  • Mfr # 689-3

  • Zoro # G1176449


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Canister Material
Steel
For Use With Mfr. Model Number
C-LP-125-125, C-LP-135-135, C-LP-325-325, C-LP-335-335, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-325-325, C-LPL-335-335, C-LPL-425-425, E-LP-330, E-LPL-330, EN-N-125, EN-N-135, EN-N-325, EN-N-335, ENL-N-125, ENL-N-135, ENL-N-325, ENL-N-335, EZ-E-LP-330, EZ-E-LPL-330, EZ-EN-325, EZ-ENL-325, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LPL-335, P-LP-330, P-LP-335, P-LPL-330, P-LPL-335
Spring Material
Steel
For Reel Series
C-SERIES, E-SERIES, EN-SERIES, P-SERIES
Spring Type
Spring with Canister
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689-3
Zoro #
G1176449
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
Canister Material
Steel
For Use With Mfr. Model Number
C-LP-125-125, C-LP-135-135, C-LP-325-325, C-LP-335-335, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-325-325, C-LPL-335-335, C-LPL-425-425, E-LP-330, E-LPL-330, EN-N-125, EN-N-135, EN-N-325, EN-N-335, ENL-N-125, ENL-N-135, ENL-N-325, ENL-N-335, EZ-E-LP-330, EZ-E-LPL-330, EZ-EN-325, EZ-ENL-325, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LPL-335, P-LP-330, P-LP-335, P-LPL-330, P-LPL-335
Spring Material
Steel
For Reel Series
C-SERIES, E-SERIES, EN-SERIES, P-SERIES
Spring Type
Spring with Canister

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.