Zoro Homepage

Spring Canister Assembly, Steel

  • Mfr # 1958-3R

  • Zoro # G6026244


product price: $72.65
/ea

Key Features

For Reel Series
S-SERIES
Canister Material
Steel
Spring Type
Spring with Canister
For Use With Mfr. Model Number
EZ-SL15-L325, EZ-SL15L-L325, SL15-L325, SL15L-L325
Spring Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958-3R
Zoro #
G6026244
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
For Reel Series
S-SERIES
Canister Material
Steel
Spring Type
Spring with Canister
For Use With Mfr. Model Number
EZ-SL15-L325, EZ-SL15L-L325, SL15-L325, SL15L-L325
Spring Material
Steel

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EZ-SL15-L325, EZ-SL15L-L325, SL15-L325, SL15L-L325, For Reel Series S-SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.