Zoro Homepage

Spring Canister Assembly, Steel

  • Mfr # 1959-3-AL

  • Zoro # G6019411


product price: $86.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
P-LP-125-AL, P-LPL-125-AL
For Reel Series
ALUMI-PRO-SERIES
Canister Material
Aluminum
Spring Material
Steel
Spring Type
Spring with Canister
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1959-3-AL
Zoro #
G6019411
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
For Use With Mfr. Model Number
P-LP-125-AL, P-LPL-125-AL
For Reel Series
ALUMI-PRO-SERIES
Canister Material
Aluminum
Spring Material
Steel
Spring Type
Spring with Canister

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Aluminum, For Use With Mfr. Model Number P-LP-125-AL, P-LPL-125-AL, For Reel Series ALUMI-PRO-SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.