Zoro Homepage

Spring Canister Assembly, Steel

  • Mfr # 1961-5

  • Zoro # G6026515


product price: $89.95
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
EN-N-425, ENL-N-425, EZ-EN-425, EZ-ENL-425, EZ-P-LP-430, EZ-P-LPL-430, EZ-SG17-L430, EZ-SR17-L430, EZ-SR17L-L430, P-LP-430, P-LPL-430, PC17-3510-4, PC17-3510-X, SG17-L430, SG17L-L430, SR17-L430, SR17L-L430
Spring Type
Spring with Canister
Canister Material
Steel
Spring Material
Steel
For Reel Series
EN-SERIES, P-SERIES, PC-SERIES, S-SERIES, SG-SERIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961-5
Zoro #
G6026515
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
For Use With Mfr. Model Number
EN-N-425, ENL-N-425, EZ-EN-425, EZ-ENL-425, EZ-P-LP-430, EZ-P-LPL-430, EZ-SG17-L430, EZ-SR17-L430, EZ-SR17L-L430, P-LP-430, P-LPL-430, PC17-3510-4, PC17-3510-X, SG17-L430, SG17L-L430, SR17-L430, SR17L-L430
Spring Type
Spring with Canister
Canister Material
Steel
Spring Material
Steel
For Reel Series
EN-SERIES, P-SERIES, PC-SERIES, S-SERIES, SG-SERIES

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number EN-N-425, ENL-N-425, EZ-EN-425, EZ-ENL-425, EZ-P-LP-430, EZ-P-LPL-430, EZ-SG17-L430, EZ-SR17-L430, EZ-SR17L-L430, P-LP-430, P-LPL-430, PC17-3510-4, PC17-3510-X, SG17-L430, SG17L-L430, SR17-L430, SR17L-L430, For Reel Series EN-SERIES, P-SERIES, PC-SERIES, S-SERIES, SG-SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.