Zoro Homepage

Spring Canister Assembly, Steel

  • Mfr # 2037-3-SP

  • Zoro # G6038232


product price: $178.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
ENML-N-425-SS
Spring Type
Spring with Canister
For Reel Series
EN-SERIES
Spring Material
Steel
Canister Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037-3-SP
Zoro #
G6038232
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
For Use With Mfr. Model Number
ENML-N-425-SS
Spring Type
Spring with Canister
For Reel Series
EN-SERIES
Spring Material
Steel
Canister Material
Stainless Steel

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number ENML-N-425-SS, For Reel Series EN-SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.