Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Canister Assembly, Steel

  • Mfr # 2037-3R

  • Zoro # G6016505


product price: $91.85
/ea
Free Shipping & Returns

Key Features

For Reel Series
C-SERIES, S-SERIES
Spring Material
Steel
For Use With Mfr. Model Number
C-HP-125-125, C-HP-325-325, C-HPL-125-125, C-HPL-325-325, C-MP-325-325, C-MP-425-425, C-MPL-325-325, C-MPL-425-425, SL17-H125, SL17-H325, SL17-M325, SL17-M425, SL17L-H125, SL17L-H325, SL17L-M325, SL17L-M425
Spring Type
Spring with Canister
Canister Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037-3R
Zoro #
G6016505
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
For Reel Series
C-SERIES, S-SERIES
Spring Material
Steel
For Use With Mfr. Model Number
C-HP-125-125, C-HP-325-325, C-HPL-125-125, C-HPL-325-325, C-MP-325-325, C-MP-425-425, C-MPL-325-325, C-MPL-425-425, SL17-H125, SL17-H325, SL17-M325, SL17-M425, SL17L-H125, SL17L-H325, SL17L-M325, SL17L-M425
Spring Type
Spring with Canister
Canister Material
Steel

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Mfr. Model Number C-HP-125-125, C-HP-325-325, C-HPL-125-125, C-HPL-325-325, C-MP-325-325, C-MP-425-425, C-MPL-325-325, C-MPL-425-425, SL17-H125, SL17-H325, SL17-M325, SL17-M425, SL17L-H125, SL17L-H325, SL17L-M325, SL17L-M425, For Reel Series C-SERIES, S-SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.