Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Canister Assembly, Steel

  • Mfr # 646

  • Zoro # G6006075


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Spring Material
Steel
For Use With Mfr. Model Number
E-HP-150, E-HPL-150, E-MP-350, E-MPL-350, ENH-N-150, ENHL-N-150, ENM-N-350, ENML-N-350, EZ-E-HP-150, EZ-E-HPL-150, EZ-E-MP-350, EZ-E-MPL-350, EZ-ENH-150, EZ-ENHL-150, EZ-ENM-350, EZ-ENML-350, EZ-HP-150, EZ-HPL-150, EZ-MP-350, EZ-MPL-350, EZ-SG19-H150, EZ-SG19-M350, HP-N-140, HP-N-150, HPL-N-140, HPL-N-150, MP-N-340, MP-N-350, MPL-N-340, MPL-N-350, SG19-H150, SG19-M350, SH-N-360, SHL-N-360, SR19-H150, SR19-M350, SR19L-H150, SR19L-M350, THP-N-150
Canister Material
Steel
Spring Type
Spring with Canister
For Reel Series
E-SERIES, EN-SERIES, HP-SERIES, MP-SERIES, S-SERIES, SG-SERIES, SH-SERIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646
Zoro #
G6006075
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
Spring Material
Steel
For Use With Mfr. Model Number
E-HP-150, E-HPL-150, E-MP-350, E-MPL-350, ENH-N-150, ENHL-N-150, ENM-N-350, ENML-N-350, EZ-E-HP-150, EZ-E-HPL-150, EZ-E-MP-350, EZ-E-MPL-350, EZ-ENH-150, EZ-ENHL-150, EZ-ENM-350, EZ-ENML-350, EZ-HP-150, EZ-HPL-150, EZ-MP-350, EZ-MPL-350, EZ-SG19-H150, EZ-SG19-M350, HP-N-140, HP-N-150, HPL-N-140, HPL-N-150, MP-N-340, MP-N-350, MPL-N-340, MPL-N-350, SG19-H150, SG19-M350, SH-N-360, SHL-N-360, SR19-H150, SR19-M350, SR19L-H150, SR19L-M350, THP-N-150
Canister Material
Steel
Spring Type
Spring with Canister
For Reel Series
E-SERIES, EN-SERIES, HP-SERIES, MP-SERIES, S-SERIES, SG-SERIES, SH-SERIES

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.