Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Canister Assembly, Steel

  • Mfr # 692-1-SS

  • Zoro # G6036202


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Canister Material
Stainless Steel
Spring Material
Steel
For Reel Series
SH-SERIES, T-SERIES
Spring Type
Spring with Canister
For Use With Mfr. Model Number
SHL-N-550-SS, TSHL-N-550-SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692-1-SS
Zoro #
G6036202
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
Canister Material
Stainless Steel
Spring Material
Steel
For Reel Series
SH-SERIES, T-SERIES
Spring Type
Spring with Canister
For Use With Mfr. Model Number
SHL-N-550-SS, TSHL-N-550-SS

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Stainless Steel, For Use With Mfr. Model Number SHL-N-550-SS, TSHL-N-550-SS, For Reel Series SH-SERIES, T-SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.