Zoro Homepage

Spring Driven Reel Less Hose, 6" Hose Diameter, 36 ft. Length, Aluminum

  • Mfr # 332-636

  • Zoro # G1169491


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6"
Overall Width
25 in
Overall Length
24"
Mounting
Bench, Floor, Truck, Wall
Application
Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-636
Zoro #
G1169491
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6"
Hose Length
36 ft.
Overall Width
25 in
Overall Length
24"

Details

Item
Spring Driven Reel Less Hose
Mounting
Bench, Floor, Truck, Wall
Application
Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations
Swivel Material
Aluminum
Housing Material
Steel
Hose Included
No
Motor Voltage
12V DC
Reel Inlet
2 in (F)NPT
Duty Rating
Heavy Duty
Product Type
300 Series "Exhaust" Spring Driven Reel 6" I.D., 36 ft. capacity, less hose
Includes Hose
No

Description

300 Series In.Exhaust In. Spring Driven Reel 6 In. I.D., 36 ft. capacity, less hose, Motor Voltage 12V DC, Overall Width 25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.