Spring Return DEF Hose Reel, 1 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure

  • Mfr # TSHL-N-635-BBX

  • Zoro # G1174419


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHL-N-635-BBX
Zoro #
G1174419
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Overall Height
25 1/2 in
Hose Length
35 ft
Overall Width
10 in
Overall Length
24 in

Details

Item
Spring Return DEF Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Diesel, Kerosene, Fuel Oil and Heating Oil
Application
Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore
Swivel Material
Stainless Steel
Seal Type
Viton(R)
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Latch
Locking
Housing Material
Steel
Hose Included
No
Enclosed Reel
No
Drive Type - Hose Reels
Spring Return
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (M)NPT
Includes Hose
No

Description

Spring Return DEF Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.