Coxreels
Spring Return Dual Hose Reel, 1/2 in Hose Dia., 30 ft Length
Mfr # C-MPL-430-430
Zoro # G1170097
$542.58
12% off
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Housing Material Steel
- Max. Pressure 3,000 psi
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi ENL-N-360
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi P-LP-325-RH-BXB
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi EZ-E-MP-350
- COXREELS Hand Crank Hose Reel, 1/4 in Hose Dia., 100 ft Length EZ-THP-1100
- COXREELS SH-N-4100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel SH-N-4100-HV
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi SH-N-160
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi ENHL-N-150
- COXREELS Side Mount Reel Less Hose, 1/2" Hose Dia., 50 ft. Length SG19L-L450
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 200 psi EZ-SHWTL-150
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi SHL-N-4100
- HUDSON Hose Reel, 65ft 15011
- Coxreels Hose & Cable Reels