Spring Return Dual Hose Reel, 3/8 in Hose Diameter, 30 ft Length, 5,000 psi Max. Pressure

  • Mfr # C-HP-330-330

  • Zoro # G1169966


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - High Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Overall Height
18 5/8 in
Overall Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-HP-330-330
Zoro #
G1169966
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
18 5/8 in
Hose Length
30 ft
Overall Width
11 1/2 in
Overall Length
17 in

Details

Item
Spring Return Dual Hose Reel
Max. Pressure
5,000 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - High Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Hose Material
Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Grease, Hydraulic Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Zinc Plated Steel
Enclosed Reel
No
Latch
Locking
Seal Type
Nitrile
Housing Material
Steel
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Outlet
3/8 in (M)NPT
Max. Temp.
250 Degrees F
Reel Inlet
3/8 in (F)NPT
Hose Included
Yes
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Includes Hose
Yes

Description

Spring Return Dual Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 11 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.