Spring Return Fuel Hose Reel, 1 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # TSHL-N-650-BXN

  • Zoro # G1174446


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSHL-N-650-BXN
Zoro #
G1174446
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Overall Height
25 1/2 in
Hose Length
50 ft
Overall Width
12 in
Overall Length
24 in

Details

Item
Spring Return Fuel Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Diesel, Kerosene, Fuel Oil and Heating Oil
Application
Fuel
Swivel Material
Brass
Reel Inlet
1 in (F)NPT
Seal Type
Nitrile
Max. Temp.
190 Degrees F
Duty Rating
Heavy Duty
Hose Outlet
1 in (M)NPT
Latch
Locking
Housing Material
Steel
Bearings
Permanently Lubricated
Finish - Hose Reels
Powder Coated
Includes Hose
No

Description

Spring Return Fuel Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.