Spring Return Hose Reel, 1 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Blue

  • Mfr # SLPL-650

  • Zoro # G1173895


product price: $933.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPL-650
Zoro #
G1173895
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Overall Height
24 1/2 in
Hose Length
50 ft
Overall Width
19 5/8 in
Overall Length
26 3/8 in
Reel Diameter
26 3/8 in
Reel Width
19 5/8 in
Swivel Inlet Thread Size
1 in - 11 1/2
Mounting Hole Center to Center Width
14 in
Mount Base Height
15 3/8 in
Overall Dimensions
26 3/8 in L x 19 5/8 in W x 24 1/2 in H
Mounting Hole Center to Center Height
22 in
Swivel Inlet Size
1 in
Swivel Outlet Thread Size
1 in - 11 1/2
Swivel Outlet Size
1 in
Mount Base Width
25 in
Mount Hole Diameter
1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Media - Hose Reels
Water, Fuel
Application
Air, Water and Antifreeze
Swivel Material
Nickel Plated Steel
Finish - Hose Reels
Powder Coated
Max. Temp.
190 Degrees F
Housing Material
Steel
Seal Type
Nitrile
Latch
Locking
Duty Rating
Heavy Duty
Reel Inlet
1 in (F)NPT
Bearings
Permanently Lubricated
Hose Outlet
1 in (M)NPT
Pedestal Type
Dual Pedestal
Swivel Outlet Gender
Female
Twin Hose Compatible
No
Latch Type
Locking
Includes Hose
No
Reel Material
Steel
Speed Limited Retraction
No
Standards
CE
Vacuum Rating
29 in Hg
Swivel Inlet Gender
Female
Hose Reel Primary Application
Oil
Weight
142 lb
Swivel Outlet Type
NPT
Number of Mount Holes
6
Fasteners Included
No
Maximum Operating Temperature
150 Degrees F
Reel Finish
Powder Coated
Minimum Operating Temperature
-40 Degrees F
Bearing Construction
Permanently Lubricated
Swivel Inlet Type
NPT
Maximum Operating Pressure
300 psi
Includes Leader Hose
No
Hose Reel Type
Wall Mount Hose Reel
Corrosion-Resistant
Yes
For Dual Hose
No
Base Motion Type
Stationary
Hose Capacity
50 ft (1 in I.D.)

Description

Spring Return Hose Reel, Oil, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No, Reel Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.