Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 1 in Hose Diameter, 75 ft Length, 2,000 psi Max. Pressure

  • Mfr # SMPL-675

  • Zoro # G1169546


product price: $1,125.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Max. Pressure
2,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
High Capacity Hose Reel - Spring Driven Hose Reel - Air/Water Reel - Hose Reel - Retractable Hose Reel - Medium Pressure Hose Reel
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMPL-675
Zoro #
G1169546
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Overall Height
28 1/2 in
Hose Length
75 ft
Overall Width
20 in
Overall Length
30 3/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
2,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
High Capacity Hose Reel - Spring Driven Hose Reel - Air/Water Reel - Hose Reel - Retractable Hose Reel - Medium Pressure Hose Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Water, Fuel
Application
General Industrial, Bulk Handling, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Aircraft & Fleet Maintenance, Marine, Offshore & Ship Building
Swivel Material
Nickel Plated Steel
Max. Temp.
250 Degrees F
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (M)NPT
Enclosed Reel
No
Finish - Hose Reels
Powder Coated
Latch
Locking
Housing Material
Steel
Seal Type
Aflas
Drive Type - Hose Reels
Spring Return
Hose Included
No
Includes Hose
No

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 75 ft, Overall Height 28 1/2 in, Overall Length 30 3/8 in, Overall Width 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.