Shop COXREELS

Spring Return Hose Reel, 1/2 in Hose Diameter, 30 ft Length, 2500 psi Max. Pressure, Brass

  • Mfr # EZ-P-MP-430
  • Zoro # G3918140

product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2500 psi
Enclosed
No
Includes
Hose
Hose Inside Dia.
1/2 in
Hose End Configuration
1/2 in (M)NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-P-MP-430
Zoro #
G3918140
UPC #
00765552488538
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Hose Length
30 ft
Overall Width
7 in
Overall Length
17 1/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
2500 psi
Enclosed
No
Includes
Hose
Hose End Configuration
1/2 in (M)NPT
Hose Material
Rubber
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Duty Rating
Heavy Duty
Enclosed Reel
No
Seal Type
Nitrile
Max. Temp.
200 Degrees F
Finish - Hose Reels
Powder Coated
Latch
Locking
Hose Outlet
1/2" (M)NPT
Hose Ends
1/2" (M)NPT
Housing Material
Steel
Bearings
Permanently Lubricated
Reel Inlet
1/2" (F)NPT
Hose Included
Yes
Drive Type - Hose Reels
Spring Return
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.