Shop PREVOST
See all product information
Create Account
1/4" x 50 ft. Grease Hose Reel, Max 5800 psi, w/Hose
- Mfr # DMO 0615GR
- Zoro # G6173660
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5800 psi
Hose Inside Dia.
1/4"
Overall Length
19.09"
Mounting
Bracket
Media - Hose Reels
Grease, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMO 0615GR
- Zoro #
- G6173660
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 50 ft.
- Overall Length
- 19.09"
Details
- Item
- Grease Hose Reel
- Max. Pressure
- 5800 psi
- Mounting
- Bracket
- Media - Hose Reels
- Grease, Oil
- Finish - Hose Reels
- Powder Coated
- Hose Included
- Yes
- Housing Material
- Galvanized steel
- Includes Hose
- Yes
Description
Grease Hose Reel,1/4 In. 50 ft.,400 bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.