Shop COXREELS

Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # EZ-TSH-450
  • Zoro # G3917748

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose Inside Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-TSH-450
Zoro #
G3917748
UPC #
674255728974
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
21 3/16 in
Hose Length
50 ft
Overall Width
9 1/4 in
Overall Length
19 5/8 in
Reel Diameter
19 1/2 in
Hose Outside Dia.
3/4 in
Reel Width
9 3/8 in
Hose Fitting B Size
1/2 in
Mount Base Width
8 in
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Width
7 in
Mounting Hole Center to Center Height
8 in
Swivel Inlet Thread Size
1/2 in - 14
Fitting Size
1/2 in x 1/2 in
Overall Dimensions
19 5/8 in L x 9 1/4 in W x 21 3/16 in H
Mount Base Height
9 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Hole Diameter
1/2 in
Swivel Outlet Size
1/2 in
Hose Fitting A Size
1/2 in
Wire Rope Length
19 5/8 in
Length
19 5/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose End Configuration
1/2 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Swivel Material
Brass
Housing Material
Steel
Reel Inlet
1/2 in (F)NPT
Seal Type
Nitrile
Bearings
Permanently Lubricated
Hose Outlet
1/2 in (M)NPT
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Latch
Locking
Max. Temp.
150 Degrees F
Number of Mount Holes
4
Hose Capacity
50 ft (1/2 in I.D.)
Hose Fitting B Gender
Male
For Dual Hose
No
Minimum Operating Temperature
-15 Degrees F
Number of Guide Arms
Double Arm
Twin Hose Compatible
No
Swivel Outlet Gender
Male
Weight
63 lb
Hose Fitting A Type
NPT
Reel Material
Steel
Speed Limited Retraction
Yes
Latch Type
Locking
Standards
CE
Hose Reel Type
Wall Mount Hose Reel
Hose Fitting B Material
Brass
Includes Hose
Yes
Hose Reel Primary Application
Air, Water
Hose Cover Material
PVC
Hose Fitting B Type
NPT
Maximum Operating Pressure
300 psi
Corrosion-Resistant
Yes
Pedestal Type
Dual Pedestal
Fasteners Included
No
Fitting Type
NPT x NPT
Reel Finish
Powder Coated
Swivel Outlet Type
NPT
Includes Leader Hose
No
Hose Fitting A Gender
Male
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Base Motion Type
Stationary
Includes Hose Stop
Yes
Hose Fitting A Material
Brass
Bearing Construction
Permanently Lubricated
Spiral Hose Guard
No
Maximum Operating Temperature
190 Degrees F
Hose Tube Material
PVC

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 21 3/16 in, Overall Length 19 5/8 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.