Zoro Homepage

Spring Return Hose Reel, 1/2 in Hose Diameter, 30 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # E-LPL-430

  • Zoro # G1170377


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Expandable Metal Cabinets - Spring Driven Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air-Compressor Reel
Overall Height
18 1/4 in
Hose Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-LPL-430
Zoro #
G1170377
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
18 1/4 in
Hose Length
30 ft
Overall Width
6 1/8 in
Overall Length
17 1/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Expandable Metal Cabinets - Spring Driven Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air-Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Cabinet Mount, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive Dealerships, Quick Lube Service Centers
Swivel Material
Brass
Max. Temp.
150 Degrees F
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Seal Type
Nitrile
Enclosed Reel
No
Latch
Locking
Hose Included
No
Reel Inlet
1/2 in (F)NPT
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.