Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 2,500 psi Max. Pressure, Brass

  • Mfr # EZ-ENML-450

  • Zoro # G1171250


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2,500 psi
Enclosed
Yes
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Medium Pressure Spring Driven Hose Reel - Retractable Reel
Hose Inside Dia.
1/2 in
Overall Height
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-ENML-450
Zoro #
G1171250
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
21 3/4 in
Hose Length
50 ft
Overall Width
8 1/2 in
Overall Length
21 7/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
2,500 psi
Enclosed
Yes
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Medium Pressure Spring Driven Hose Reel - Retractable Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Restaurants & Commercial Kitchens, Grocery Stores, Food & Chemical Plants
Swivel Material
Brass
Duty Rating
Heavy Duty
Drive Type - Hose Reels
Spring Return
Latch
Locking
Hose Included
No
Housing Material
Steel
Seal Type
Nitrile
Max. Temp.
250 Degrees F
Hose Outlet
1/2 in (M)NPT
Finish - Hose Reels
Powder Coated
Reel Inlet
1/2 in (F)NPT
Enclosed Reel
Yes
Bearings
Permanently Lubricated
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.