Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 3,000 psi Max. Pressure, Brass

  • Mfr # DMPL-450

  • Zoro # G1170219


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3,000 psi
Enclosed
No
Includes
Dual High Capacity Hose Reel - Medium Pressure Spring Driven Dual Hose Reel - Dual Spring Driven Hose Reel - Medium Pressure Hose Reel
Overall Height
20 1/2 in
Overall Width
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMPL-450
Zoro #
G1170219
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
20 1/2 in
Hose Length
50 ft
Overall Width
21 1/2 in
Overall Length
22 7/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
3,000 psi
Enclosed
No
Includes
Dual High Capacity Hose Reel - Medium Pressure Spring Driven Dual Hose Reel - Dual Spring Driven Hose Reel - Medium Pressure Hose Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Application
Hydraulics, Hydrant Dispenser, Twin Agent Applications, Chemical Fluid Transfer
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Reel Inlet
1/2 in (F)NPT
Duty Rating
Heavy Duty
Drive Type - Hose Reels
Spring Return
Housing Material
Steel
Hose Included
No
Hose Outlet
1/2 in (M)NPT
Latch
Locking
Max. Temp.
250 Degrees F
Enclosed Reel
No
Bearings
Permanently Lubricated
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 20 1/2 in, Overall Length 22 7/8 in, Overall Width 21 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.