Spring Return Hose Reel, 1/2 in Hose Diameter, 75 ft Length, 3,000 psi Max. Pressure, Brass

  • Mfr # DMPL-475

  • Zoro # G1170228


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3,000 psi
Enclosed
No
Includes
Dual High Capacity Hose Reel - Medium Pressure Spring Driven Dual Hose Reel - Dual Spring Driven Hose Reel - Medium Pressure Hose Reel
Overall Height
24 1/2 in
Hose Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMPL-475
Zoro #
G1170228
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
24 1/2 in
Hose Length
75 ft
Overall Width
21 1/2 in
Overall Length
26 3/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
3,000 psi
Enclosed
No
Includes
Dual High Capacity Hose Reel - Medium Pressure Spring Driven Dual Hose Reel - Dual Spring Driven Hose Reel - Medium Pressure Hose Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Application
Hydraulics, Hydrant Dispenser, Twin Agent Applications, Chemical Fluid Transfer
Swivel Material
Brass
Enclosed Reel
No
Hose Included
No
Finish - Hose Reels
Powder Coated
Hose Outlet
1/2 in (M)NPT
Housing Material
Steel
Latch
Locking
Drive Type - Hose Reels
Spring Return
Duty Rating
Heavy Duty
Max. Temp.
250 Degrees F
Reel Inlet
1/2 in (F)NPT
Bearings
Permanently Lubricated
Seal Type
Nitrile
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 21 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.