Spring Return Hose Reel, 1/2 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Brass, Blue
Mfr # TSH-N-475
Zoro # G2581928
product price:Â $754.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
Yes
Hose End Configuration
1/2 in FNPT
Overall Height
25 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSH-N-475
Zoro #
G2581928
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Overall Height
25 1/2 in
Hose Length
75 ft
Overall Width
9 3/8 in
Overall Length
24 in
Reel Diameter
24 in
Hose Outside Dia.
3/4 in
Mount Base Width
9 in
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Swivel Inlet Size
1 in
Mounting Hole Center to Center Width
8 in
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft. (1/2 In. I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Floor, Vehicle, Wall, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.