Spring Return Hose Reel, 1/2 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # SHL-N-475

  • Zoro # G0673745


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHL-N-475
Zoro #
G0673745
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
25 1/2 in
Hose Length
75 ft
Overall Width
8 3/4 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air, water and antifreeze
Swivel Material
Brass
Bearings
Permanently Lubricated
Hose Outlet
1/2 in (M)NPT
Latch
Locking
Duty Rating
Heavy Duty
Max. Temp.
150 Degrees F
Reel Inlet
1/2 in (F)NPT
Housing Material
Steel
Seal Type
Nitrile
Finish - Hose Reels
Powder Coated
Includes Hose
No

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.