Shop COXREELS

Spring Return Hose Reel, 1/2" MNPT, 100 ft

  • Mfr # SH-N-4100-HV
  • Zoro # G9369751

product price: 
$
844.99
/ea
Free Shipping & Returns

Key Features

Corrosion-Resistant
Yes
Swivel Inlet Type
NPT
Weight
81 lb
Drive Type
Spring Return
Enclosed
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH-N-4100-HV
Zoro #
G9369751
UPC #
-
Country of Origin
United States
Corrosion-Resistant
Yes
Swivel Inlet Type
NPT
Weight
81 lb
Drive Type
Spring Return
Enclosed
No
Hose Fitting A Material
Brass
Hose Fitting A Gender
Male
Hose Reel Type
Wall Mount Hose Reel
Swivel Material
Brass
Hose Fitting B Gender
Male
Base Motion Type
Stationary
Bearing Construction
Permanently Lubricated
Includes Leader Hose
No
Reel Finish
Powder Coated
Includes Hose Stop
Yes
Reel Color
Blue
Number of Guide Arms
Single Arm
Reel Material
Steel
Speed Limited Retraction
No
Hose Fitting B Type
NPT
Maximum Operating Temperature
150 Degrees F
Twin Hose Compatible
No
Hose Capacity
100 ft (1/2 in I.D.)
Minimum Operating Temperature
-40 Degrees F
Fasteners Included
No
Hose Tube Material
Hybrid Rubber/PVC
Includes
(1) Hose Guard, (1) Hose Stop
Standards
CE
For Dual Hose
No
Hose Fitting A Type
NPT
Swivel Outlet Gender
Female
Item
Spring Return Hose Reel
Number of Mount Holes
4
Hose Color
Yellow
Hose End Configuration
1/2 in MNPT
Maximum Operating Pressure
300 psi
Swivel Inlet Gender
Female
Hose Cover Material
Hybrid Rubber/PVC
Includes Hose
Yes
Hose Fitting B Material
Brass
Pedestal Type
Single Pedestal
Spiral Hose Guard
No
Swivel Outlet Type
Fixed
Latch Type
Locking
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Hose Outside Dia.
3/4 in
Swivel Inlet Thread Size
1/2 in
Overall Height
25 1/2 in
Hose Fitting B Size
1/2 in
Mounting Hole Center to Center Width
4 in
Overall Width
8 3/4 in
Hose Fitting A Size
1/2 in
Mounting Hole Center to Center Height
5 in
Fitting Size
1/2 in x 1/2 in
Overall Dimensions
24 in L x 8 3/4 in W x 25 1/2 in H
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Hose Length
100 ft
Mount Base Width
6 in
Overall Length
24 in
Hose Inside Dia.
1/2 in
Swivel Outlet Size
1/2 in
Mount Hole Diameter
1/2 in
Reel Diameter
24 in
Mount Base Height
6 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.