Shop COXREELS

Spring Return Hose Reel, 1/2" MNPT, 100 ft

  • Mfr # TSH-N-4100-HV
  • Zoro # G9369499

product price: 
$
919.99
/ea
Free Shipping & Returns

Key Features

For Dual Hose
No
Pedestal Type
Dual Pedestal
Hose Capacity
100 ft (1/2 in I.D.)
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Enclosed
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSH-N-4100-HV
Zoro #
G9369499
UPC #
-
Country of Origin
United States
For Dual Hose
No
Pedestal Type
Dual Pedestal
Hose Capacity
100 ft (1/2 in I.D.)
Enclosed
No
Hose End Configuration
1/2 in MNPT
Fasteners Included
No
Number of Mount Holes
4
Includes Hose
Yes
Maximum Operating Pressure
300 psi
Hose Reel Type
Wall Mount Hose Reel
Reel Material
Steel
Swivel Inlet Gender
Female
Includes Hose Stop
Yes
Latch Type
Locking
Swivel Inlet Type
NPT
Hose Fitting A Type
NPT
Hose Fitting B Type
NPT
Corrosion-Resistant
Yes
Drive Type
Spring Return
Spiral Hose Guard
No
Minimum Operating Temperature
-40 Degrees F
Hose Color
Yellow
Includes Leader Hose
No
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Swivel Material
Brass
Twin Hose Compatible
No
Item
Spring Return Hose Reel
Reel Color
Blue
Base Motion Type
Stationary
Swivel Outlet Type
Fixed
Maximum Operating Temperature
150 Degrees F
Speed Limited Retraction
No
Weight
95 lb
Hose Fitting B Gender
Male
Reel Finish
Powder Coated
Hose Fitting A Gender
Male
Standards
CE
Bearing Construction
Permanently Lubricated
Hose Cover Material
Hybrid Rubber/PVC
Swivel Outlet Gender
Female
Includes
(1) Hose Guard, (1) Hose Stop
Hose Tube Material
Hybrid Rubber/PVC
Number of Guide Arms
Double Arm
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support

Dimensions

Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Overall Length
24 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support
Hose Fitting B Size
1/2 in
Hose Outside Dia.
3/4 in
Overall Width
9 3/8 in
Swivel Inlet Thread Size
1/2 in
Mount Base Height
9 in
Hose Length
100 ft
Mount Base Width
8 in
Mounting Hole Center to Center Width
7 in
Mounting Hole Center to Center Height
8 in
Reel Diameter
24 in
Mount Hole Diameter
1/2 in
Swivel Outlet Size
1/2 in
Overall Height
25 1/2 in
Hose Inside Dia.
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.