Shop COXREELS

Spring Return Hose Reel, 1/2" MNPT, 50 ft

  • Mfr # P-LP-450-HV
  • Zoro # G9369779

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Corrosion-Resistant
Yes
Drive Type
Spring Return
Hose Capacity
50 ft (1/2 in I.D.)
Hose Fitting A Size
1/2 in
Hose Reel Type
Wall Mount Hose Reel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-LP-450-HV
Zoro #
G9369779
UPC #
-
Country of Origin
United States
Corrosion-Resistant
Yes
Drive Type
Spring Return
Hose Capacity
50 ft (1/2 in I.D.)
Hose Reel Type
Wall Mount Hose Reel
Includes Hose
Yes
Includes Hose Stop
Yes
Speed Limited Retraction
No
Maximum Operating Temperature
150 Degrees F
Number of Guide Arms
Single Arm
Includes
(1) Hose Guard, (1) Hose Stop
Hose Tube Material
Hybrid Rubber/PVC
Swivel Inlet Type
NPT
Reel Finish
Powder Coated
Hose Cover Material
Hybrid Rubber/PVC
Twin Hose Compatible
No
Reel Color
Blue
Pedestal Type
Single Pedestal
Base Motion Type
Stationary
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
-40 Degrees F
Standards
CE
Hose Fitting B Type
NPT
Hose Color
Yellow
Swivel Material
Brass
Hose Fitting B Gender
Male
Spiral Hose Guard
No
Swivel Outlet Gender
Female
Hose Fitting A Type
NPT
Item
Spring Return Hose Reel
Hose Fitting A Gender
Male
Number of Mount Holes
4
Hose Fitting A Material
Brass
Reel Material
Steel
Hose End Configuration
1/2 in MNPT
For Dual Hose
No
Weight
48 lb
Includes Leader Hose
No
Swivel Outlet Type
Fixed
Fasteners Included
No
Swivel Inlet Gender
Female
Latch Type
Locking
Hose Fitting B Material
Brass
Enclosed
No
Maximum Operating Pressure
300 psi
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece

Dimensions

Hose Fitting A Size
1/2 in
Overall Length
17 1/8 in
Fitting Size
1/2 in x 1/2 in
Mount Base Width
6 in
Hose Length
50 ft
Hose Outside Dia.
3/4 in
Overall Dimensions
17 1/8 in L x 7 in W x 18 5/8 in H
Overall Height
18 5/8 in
Mounting Hole Center to Center Height
5 in
Swivel Outlet Size
1/2 in
Hose Inside Dia.
1/2 in
Reel Diameter
17 1/8 in
Hose Fitting B Size
1/2 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Mount Hole Diameter
1/2 in
Overall Width
7 in
Mount Base Height
6 in
Mounting Hole Center to Center Width
4 in
Swivel Inlet Thread Size
1/2 in
Length
17 1/8 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.