Shop COXREELS

Spring Return Hose Reel, 1/2" MNPT, 50 ft

  • Mfr # TSH-N-450-HV
  • Zoro # G9369785

product price: 
$
650.99
/ea
Free Shipping & Returns

Key Features

Bearing Construction
Permanently Lubricated
Number of Guide Arms
Double Arm
Swivel Inlet Thread Size
1/2 in
Hose Color
Yellow
Spiral Hose Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSH-N-450-HV
Zoro #
G9369785
UPC #
-
Country of Origin
United States
Bearing Construction
Permanently Lubricated
Number of Guide Arms
Double Arm
Hose Color
Yellow
Spiral Hose Guard
No
Weight
63 lb
Maximum Operating Pressure
300 psi
Fasteners Included
No
Latch Type
Locking
For Dual Hose
No
Drive Type
Spring Return
Reel Color
Blue
Reel Finish
Powder Coated
Standards
CE
Minimum Operating Temperature
-40 Degrees F
Enclosed
No
Hose End Configuration
1/2 in MNPT
Item
Spring Return Hose Reel
Number of Mount Holes
4
Hose Fitting A Type
NPT
Includes
(1) Hose Guard, (1) Hose Stop
Includes Hose
Yes
Swivel Outlet Gender
Female
Hose Cover Material
Hybrid Rubber/PVC
Hose Fitting A Gender
Male
Reel Material
Steel
Hose Fitting B Type
NPT
Twin Hose Compatible
No
Hose Fitting B Material
Brass
Swivel Inlet Gender
Female
Base Motion Type
Stationary
Hose Tube Material
Hybrid Rubber/PVC
Swivel Outlet Type
Fixed
Hose Fitting B Gender
Male
Speed Limited Retraction
No
Hose Capacity
50 ft (1/2 in I.D.)
Hose Reel Type
Wall Mount Hose Reel
Hose Fitting A Material
Brass
Includes Hose Stop
Yes
Pedestal Type
Dual Pedestal
Swivel Inlet Type
NPT
Swivel Material
Brass
Includes Leader Hose
No
Maximum Operating Temperature
150 Degrees F
Corrosion-Resistant
Yes
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support

Dimensions

Swivel Inlet Thread Size
1/2 in
Hose Fitting B Size
1/2 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support
Fitting Size
1/2 in x 1/2 in
Mounting Hole Center to Center Width
7 in
Reel Diameter
19 1/2 in
Hose Inside Dia.
1/2 in
Overall Width
9 3/8 in
Swivel Outlet Size
1/2 in
Hose Outside Dia.
3/4 in
Hose Length
50 ft
Overall Height
21 1/4 in
Mounting Hole Center to Center Height
8 in
Mount Base Width
8 in
Overall Length
19 1/2 in
Hose Fitting A Size
1/2 in
Mount Base Height
9 in
Overall Dimensions
19 1/2 in L x 9 3/8 in W x 21 1/4 in H
Mount Hole Diameter
1/2 in
Length
19 1/2 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.