Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/4 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Brass
- Mfr # P-LP-125-RH-BXB
- Zoro # G3918280
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Rubber Hose and Bend Restrictor
Hose Inside Dia.
1/4 in
Hose End Configuration
1/4 in (M)NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-LP-125-RH-BXB
- Zoro #
- G3918280
- UPC #
- 674255741096
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Overall Height
- 14 1/2 in
- Hose Length
- 25 ft
- Overall Width
- 6 in
- Overall Length
- 13 3/4 in
- Wire Rope Length
- 13 3/4 in
- Length
- 13 3/4 in
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 6 in