Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/4 in Hose Diameter, 30 ft Length, 300 psi Max. Pressure, Brass
- Mfr # P-LPL-130
- Zoro # G1169701
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Inside Dia.
1/4 in
Overall Height
14 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-LPL-130
- Zoro #
- G1169701
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 300 psi
- Enclosed
- No
- Includes
- Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Air, Water, Oil
- Application
- Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Brass
- Reel Inlet
- 1/4 in (F)NPT
- Duty Rating
- Heavy Duty
- Enclosed Reel
- No
- Hose Included
- No
- Bearings
- Permanently Lubricated
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Steel
- Max. Temp.
- 150 Degrees F
- Latch
- Locking
- Drive Type - Hose Reels
- Spring Return
- Hose Outlet
- 1/4 in (M)NPT
- Seal Type
- Nitrile
- Includes Hose
- No
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 5 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.