Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 1/4 in Hose Diameter, 40 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # P-LPL-140

  • Zoro # G1169729


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Overall Height
18 5/8 in
Overall Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-LPL-140
Zoro #
G1169729
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
18 5/8 in
Hose Length
40 ft
Overall Width
6 3/4 in
Overall Length
17 1/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Hose Outlet
1/4 in (M)NPT
Reel Inlet
1/4 in (F)NPT
Enclosed Reel
No
Duty Rating
Heavy Duty
Latch
Locking
Max. Temp.
150 Degrees F
Seal Type
Nitrile
Housing Material
Steel
Bearings
Permanently Lubricated
Hose Included
No
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 40 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.