Spring Return Hose Reel, 1/4 in Hose Diameter, 100 ft Length, 5,000 psi Max. Pressure, Brass, Blue

  • Mfr # THP-N-1100

  • Zoro # G0054629


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose End Configuration
1/4 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THP-N-1100
Zoro #
G0054629
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
25 1/2 in
Hose Length
100 ft
Overall Width
9 3/8 in
Overall Length
24 in
Reel Diameter
24 in
Hose Outside Dia.
9/16 in
Reel Width
9 3/8 in
Mounting Hole Center to Center Height
8 in
Swivel Inlet Size
1/4 in
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Swivel Outlet Thread Size
1/4 in - 18
Swivel Inlet Thread Size
1/4 in - 18
Mounting Hole Center to Center Width
7 in
Swivel Outlet Size
1/4 in
Mount Base Height
9 in
Fitting Size
1/4 in x 1/4 in
Mount Base Width
8 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Mount Hole Diameter
1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose End Configuration
1/4 in MNPT
Hose Color
Black
Hose Material
Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Media - Hose Reels
Grease, Hydraulic Oil
Application
Air, Water, Grease, Heavy Hydraulics
Swivel Material
Brass
Reel Inlet
1/4 in (F)NPT
Max. Temp.
250 Degrees F
Duty Rating
Heavy Duty
Latch
Locking
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Housing Material
Steel
Seal Type
Nitrile
Hose Outlet
1/4 in (M)NPT
Hose Capacity
100 ft (1/4 in I.D.)
Reel Material
Steel
Swivel Outlet Type
NPT
Includes Hose
Yes
Number of Mount Holes
4
Swivel Inlet Type
NPT
For Dual Hose
No
Maximum Operating Pressure
5,000 psi
Hose Fitting A Type
NPT
Hose Fitting A Material
Steel
Hose Cover Material
Synthetic Rubber
Corrosion-Resistant
Yes
Hose Tube Material
Nitrile
Pedestal Type
Dual Pedestal
Weight
104 lb
Maximum Operating Temperature
190 Degrees F
Swivel Outlet Gender
Male
Latch Type
Locking
Number of Guide Arms
Double Arm
Fasteners Included
No
Spiral Hose Guard
No
Includes Leader Hose
No
Hose Reel Primary Application
Grease
Swivel Inlet Gender
Female
Hose Fitting B Material
Steel
Includes Hose Stop
Yes
Reel Finish
Powder Coated
Hose Fitting B Type
NPT
Hose Fitting A Gender
Male
Base Motion Type
Stationary
Twin Hose Compatible
No
Hose Fitting B Gender
Male
Standards
CE
Speed Limited Retraction
No
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
-40 Degrees F
Hose Reel Type
Wall Mount Hose Reel
Fitting Type
NPT x NPT

Description

Spring Return Hose Reel, Grease, 5,000 psi, Hose Capacity 100 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.