Spring Return Hose Reel, 1/4 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # ENL-N-135

  • Zoro # G1170587


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
Yes
Includes
Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Hose Inside Dia.
1/4 in
Overall Height
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENL-N-135
Zoro #
G1170587
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
18 7/8 in
Hose Length
35 ft
Overall Width
6 7/8 in
Overall Length
19 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
Yes
Includes
Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Restaurants & Commercial Kitchens, Grocery Stores, Food & Chemical Plants
Swivel Material
Brass
Duty Rating
Heavy Duty
Max. Temp.
150 Degrees F
Hose Included
No
Seal Type
Nitrile
Reel Inlet
1/4 in (F)NPT
Housing Material
Steel
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Enclosed Reel
Yes
Latch
Locking
Finish - Hose Reels
Powder Coated
Hose Outlet
1/4 in (M)NPT
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Overall Height 18 7/8 in, Overall Length 19 in, Overall Width 6 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.