Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 5,000 psi Max. Pressure

  • Mfr # EZ-THP-150

  • Zoro # G3918131


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
Hose End Configuration
1/4 in (M)NPT
Overall Height
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-THP-150
Zoro #
G3918131
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
21 1/4 in
Hose Length
50 ft
Overall Width
9 3/8 in
Overall Length
19 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
5,000 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
Hose End Configuration
1/4 in (M)NPT
Hose Material
Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Grease, Hydraulic Oil
Application
Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Swivel Material
Zinc Plated Steel
Seal Type
Nitrile
Reel Inlet
1/4 in (F)NPT
Max. Temp.
212 Degrees F
Bearings
Permanently Lubricated
Hose Outlet
1/4 in (M)NPT
Duty Rating
Heavy Duty
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Latch
Locking
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.