Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 5,000 psi Max. Pressure

  • Mfr # SR19L-H150

  • Zoro # G1174157


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Side Mount Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR19L-H150
Zoro #
G1174157
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
20 3/4 in
Hose Length
50 ft
Overall Width
8 in
Overall Length
19 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Side Mount Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Grease, Hydraulic Oil
Application
Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Zinc Plated Steel
Max. Temp.
250 Degrees F
Enclosed Reel
No
Hose Included
No
Drive Type - Hose Reels
Spring Return
Reel Inlet
1/4 in (F)NPT
Hose Outlet
1/4 in (M)NPT
Finish - Hose Reels
Powder Coated
Latch
Locking
Housing Material
Steel
Bearings
Permanently Lubricated
Seal Type
Nitrile
Duty Rating
Heavy Duty
Includes Hose
No

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 20 3/4 in, Overall Length 19 1/2 in, Overall Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.