Spring Return Hose Reel, 3/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # EZ-TSHL-550

  • Zoro # G1168566


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
25 1/2 in
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-TSHL-550
Zoro #
G1168566
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
25 1/2 in
Hose Length
50 ft
Overall Width
9 3/8 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air, water and antifreeze
Swivel Material
Brass
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Latch
Locking
Bearings
Permanently Lubricated
Housing Material
Steel
Max. Temp.
150 Degrees F
Hose Outlet
3/4 in (M)NPT
Reel Inlet
3/4 in (F)NPT
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.