Spring Return Hose Reel, 3/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # TSHF-N-550

  • Zoro # G3917687


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Stop
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHF-N-550
Zoro #
G3917687
UPC #
674255723573
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
25 1/2 in
Hose Length
50 ft
Overall Width
9 3/4 in
Overall Length
23 in
Reel Diameter
24 in
Hose Outside Dia.
1 3/16 in
Reel Width
9 3/8 in
Overall Dimensions
23 in L x 9 3/4 in W x 25 1/2 in H
Swivel Outlet Thread Size
3/4 in - 14
Swivel Outlet Size
3/4 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Mounting Hole Center to Center Width
7 in
Mount Hole Diameter
1/2 in
Hose Fitting A Size
3/4 in
Mount Base Height
9 in
Mounting Hole Center to Center Height
8 in
Swivel Inlet Thread Size
3/4 in - 14
Swivel Inlet Size
3/4 in
Mount Base Width
8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Stop
Hose End Configuration
3/4 in MNPT
Hose Color
Red
Hose Material
Nitrile Synthetic Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Media - Hose Reels
Diesel, Kerosene, Fuel Oil and Heating Oil
Application
Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Hose Outlet
3/4 in (M)NPT
Latch
Locking
Bearings
Permanently Lubricated
Seal Type
Nitrile
Duty Rating
Heavy Duty
Max. Temp.
150 Degrees F
Housing Material
Steel
Reel Inlet
3/4 in (F)NPT
Swivel Inlet Type
NPT
Hose Fitting A Gender
Male
Hose Tube Material
Synthetic Rubber
Hose Fitting A Type
NPT
Reel Finish
Powder Coated
Corrosion-Resistant
Yes
Includes Leader Hose
No
Pedestal Type
Dual Pedestal
Hose Capacity
50 ft (3/4 in I.D.)
Reel Material
Steel
Swivel Inlet Gender
Female
Hose Fitting B Type
NPT
Standards
CE
Includes Hose
Yes
Speed Limited Retraction
No
Weight
91 lb
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
190 Degrees F
Number of Mount Holes
4
Latch Type
Locking
Hose Fitting B Material
Brass
Hose Reel Type
Wall Mount Hose Reel
Minimum Operating Temperature
-20 Degrees F
Includes Hose Stop
Yes
For Dual Hose
No
Spiral Hose Guard
No
Twin Hose Compatible
No
Hose Fitting A Material
Brass
Swivel Outlet Type
NPT
Hose Cover Material
Synthetic Rubber
Base Motion Type
Stationary
Hose Reel Primary Application
Fuel
Swivel Outlet Gender
Male
Fasteners Included
No
Fitting Type
NPT x NPT
Number of Guide Arms
Double Arm
Hose Fitting B Gender
Male
Bearing Construction
Permanently Lubricated

Description

Spring Return Hose Reel, Fuel, 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.