Spring Return Hose Reel, 3/4 in Hose Diameter, 35 ft Length, 1,500 psi Max. Pressure, Brass

  • Mfr # TMPL-N-535

  • Zoro # G1174321


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
1,500 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMPL-N-535
Zoro #
G1174321
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
25 1/2 in
Hose Length
35 ft
Overall Width
9 3/8 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
1,500 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air, Water, Oil, Hydraulics
Swivel Material
Brass
Seal Type
Nitrile
Reel Inlet
3/4 in (F)NPT
Duty Rating
Heavy Duty
Hose Outlet
3/4 in (M)NPT
Bearings
Permanently Lubricated
Max. Temp.
250 Degrees F
Latch
Locking
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Includes Hose
No

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.