Spring Return Hose Reel, 3/4 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # TSHL-N-575-BXN

  • Zoro # G1174400


product price:  $790.75
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHL-N-575-BXN
Zoro #
G1174400
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
25 1/2 in
Hose Length
75 ft
Overall Width
12 in
Overall Length
24 in
Reel Diameter
24 in
Reel Width
12 in
Swivel Outlet Size
3/4 in
Swivel Inlet Size
3/4 in
Swivel Inlet Thread Size
3/4 in - 14
Mount Hole Diameter
1/2 in
Mount Base Width
8 in
Mounting Hole Center to Center Width
7 in
Mount Base Height
9 in
Mounting Hole Center to Center Height
8 in
Swivel Outlet Thread Size
3/4 in - 14
Overall Dimensions
24 in L x 12 in W x 25 1/2 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Media - Hose Reels
Diesel, Kerosene, Fuel Oil and Heating Oil
Application
Fuel
Swivel Material
Brass
Latch
Locking
Reel Inlet
3/4 in (F)NPT
Duty Rating
Heavy Duty
Housing Material
Steel
Seal Type
Nitrile
Hose Outlet
3/4 in (M)NPT
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Reel Material
Steel
Pedestal Type
Dual Pedestal
Includes Leader Hose
No
For Dual Hose
No
Minimum Operating Temperature
-40 Degrees F
Hose Reel Type
Wall Mount Hose Reel
Reel Finish
Powder Coated
Latch Type
Locking
Weight
73 lb
Swivel Outlet Type
NPT
Vacuum Rating
29 in Hg
Bearing Construction
Permanently Lubricated
Hose Capacity
75 ft (3/4 in I.D.)
Speed Limited Retraction
No
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
300 psi
Hose Reel Primary Application
Air, Water
Base Motion Type
Stationary
Number of Mount Holes
4
Twin Hose Compatible
No
Swivel Outlet Gender
Female
Corrosion-Resistant
Yes
Fasteners Included
No
Standards
CE
Number of Guide Arms
Double Arm
Includes Hose
No
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 75 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 12 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.