Spring Return Hose Reel, 3/4 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # TSHF-N-575

  • Zoro # G3917739


product price:  $1,485.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Fuel Hose
Hose Inside Dia.
3/4 in
Hose End Configuration
3/4 in (M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSHF-N-575
Zoro #
G3917739
UPC #
674255738065
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
25 1/2 in
Hose Length
75 ft
Overall Width
12 1/2 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Fuel Hose
Hose End Configuration
3/4 in (M)NPT
Hose Material
Nitrile Synthetic Rubber
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Diesel, Kerosene, Fuel Oil and Heating Oil
Application
Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Max. Temp.
150 Degrees F
Hose Ends
3/4 in (M)NPT
Duty Rating
Heavy Duty
Housing Material
Steel
Seal Type
Nitrile
Bearings
Permanently Lubricated
Hose Outlet
3/4 in (M)NPT
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Latch
Locking
Hose Included
Yes
Reel Inlet
3/4 in (F)NPT
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.