Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 3/8 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Brass
- Mfr # EZ-TSHL-375
- Zoro # G1172118
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
25 1/2 in
Hose Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-TSHL-375
- Zoro #
- G1172118
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 300 psi
- Enclosed
- No
- Includes
- Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Air, Water, Oil
- Application
- Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
- Swivel Material
- Brass
- Latch
- Locking
- Drive Type - Hose Reels
- Spring Return
- Enclosed Reel
- No
- Finish - Hose Reels
- Powder Coated
- Seal Type
- Nitrile
- Reel Inlet
- 3/8 in (F)NPT
- Bearings
- Permanently Lubricated
- Hose Included
- No
- Hose Outlet
- 3/8 in (M)NPT
- Max. Temp.
- 150 Degrees F
- Duty Rating
- Heavy Duty
- Housing Material
- Steel
- Includes Hose
- No
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.