Shop PREVOST
See all product information
Create Account
3/8" x 40 ft. Retracting Hose Reel, 175 psi, w/Hose
- Mfr # DRFB 1012US
- Zoro # G6172997
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
3/8"
Hose Length
40 ft.
Overall Length
14.57"
Mounting
Wall or Overhead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRFB 1012US
- Zoro #
- G6172997
- UPC #
- -
- Country of Origin
- France
- Item
- Retracting Hose Reel
- Max. Pressure
- 175 psi
- Mounting
- Wall or Overhead
- Media - Hose Reels
- Air
- Finish - Hose Reels
- Powder Coated
- Hose Included
- Yes
- Housing Material
- Galvanized steel
- Includes Hose
- Yes
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 40 ft.
- Overall Length
- 14.57"
Description
Retracting Hose Reel,3/8 In.x40 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.