Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 3/8 in Hose Diameter, 100 ft Length, 300 psi Max. Pressure

  • Mfr # EZ-TBLL-3100

  • Zoro # G1171969


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Breathing Air & Clean Fluid Hose Reel - Spring Driven Hose Reel - Breathing Air & Clean Fluid Hose Reel -Retractable Reel
Overall Height
25 1/2 in
Hose Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-TBLL-3100
Zoro #
G1171969
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
25 1/2 in
Hose Length
100 ft
Overall Width
9 3/8 in
Overall Length
24 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Breathing Air & Clean Fluid Hose Reel - Spring Driven Hose Reel - Breathing Air & Clean Fluid Hose Reel -Retractable Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Swivel Material
Stainless Steel
Latch
Locking
Finish - Hose Reels
Powder Coated
Enclosed Reel
No
Housing Material
Steel
Reel Inlet
3/8 in (F)NPT
Hose Outlet
3/8 in (M)NPT
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Seal Type
Nitrile
Duty Rating
Heavy Duty
Hose Included
No
Max. Temp.
150 Degrees F
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.