Spring Return Hose Reel, 3/8 in Hose Diameter, 40 ft Length, 4,000 psi Max. Pressure
- Mfr # HPL-N-340
- Zoro # G1172197
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
4,000 psi
Enclosed
No
Includes
High Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel
Hose Inside Dia.
3/8 in
Overall Height
25 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPL-N-340
- Zoro #
- G1172197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8 in
- Overall Height
- 25 1/2 in
- Hose Length
- 40 ft
- Overall Width
- 8 3/4 in
- Overall Length
- 19 1/2 in
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 40 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.